Beli contactor electric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABB Installation Contactor
    Mulai

    Rp289.900

    ABB Installation Contactor
    Deskripsi:
    The Esb16..N Installation Contactors Are Used To Control Single Loads Up To 16 A And Can Be Operated By Ac Or Dc Voltages. These Contactors Are Made For Use In Household Applications As Well As In Industrial Environments.The Following Benefits Are Provided: Hum-Free Operation, Low Power Consumption And Integrated Overvoltage Protection. Various Contact Combinations And Accessories Are Available.
    atribut:
    • Pollution Degree: 3
    • Degree of Protection: IP20
    • Number of Auxiliary Contacts NC: 0
    • Number of Auxiliary Contacts NO: 0
    • Product Height (mm): 85
  2. Schneider Electric NEMA Contactor
    Mulai

    Rp7.999.900

    Schneider Electric NEMA Contactor
    Deskripsi:
    These NEMA contactors connect and disconnect power to motors, machinery, and other high-current equipment in a single direction. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.
    atribut:
    • UNSPSC: 39121529
    • Auxiliary Contacts Included: 1NO/1NC
    • Coil Voltage (VAC): 120
    • Contactor Style: NEMA
    • Embedded Surge Suppressor - NEW: No
    • Frequency (Hz): 50/60
    • Full Load Current - Inductive (A): 27
    • Horsepower @ Single Phase - 120V AC (hp): 2
    • Horsepower @ Single Phase - 240V AC (hp): 3
    • Horsepower @ Three Phase - 208V AC (hp): 7 1/2
    • Horsepower @ Three Phase - 240V AC (hp): 7 1/2
    • Horsepower @ Three Phase - 480V AC (hp): 10
    • Horsepower @ Three Phase - 600V AC (hp): 10
    • Includes Auxiliary Contacts: Yes
    • Main Power Pole Contact Form: 3NO
    • Max. Voltage Rating (V): 600 (AC)
    • NEMA Size: 1
    • Nominal Coil Voltage @ 60Hz (V): 120 (AC)
    • Number of Poles: 3
    • Overall Depth (inch): 3.66
    • Overall Height (inch): 3.34
    • Overall Width (inch): 1.76
    • Phase: Three
    • Reversing Capability: Non-Reversing
    • Standards: CSA; UL Listed
    • Wire Termination Type: Screw Clamp
  3. ABB Switch Motorized Change Over (Saklar)
    Mulai

    Rp6.099.900

    ABB Switch Motorized Change Over (Saklar)
    Deskripsi:
    Including A Handle For Manual Operation, Bolt Kit With Nut And Washers For All Terminals And Male Connectors For Control Circuits. Types Otm630...2500E_ Include A Storage Clip For The Handle And Spare Fuses.
    atribut:
    • Distance Between Phases: Standard
    • Fourth Pole Position: Right Side
    • Fourth Pole Type: Switched - Simultaneous Function
    • Handle Type: Direct mounted handle
    • Mounting Type: Base mounting
    • Number of Poles: 4
    • Operating Mode: Front operated
    • Position of Line Terminals: Top In - Bottom Out, Bottom In - Top Out
  4. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

  5. Socomec Switch Change Over 4X (Saklar Pemindah/COS)
    Mulai

    Rp6.199.900

  6. ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)
    Mulai

    Rp679.900

    ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)
    Deskripsi:
    Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
  7. Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)
    Mulai

    Rp199.900

    Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)
    atribut:
    • Device Short Name: LC1E
    • Product or Component Type: Contactor
  8. ABB Switch Manual Change Over (Saklar)
    Mulai

    Rp999.900

    ABB Switch Manual Change Over (Saklar)
    Deskripsi:
    Ot40F4C Change-Over Switch, Handle And Shaft Need To Be Ordered Separately, Open Transition
    atribut:
    • Position of Line Terminals: Top In - Bottom Out, Bottom In - Top Out
    • Number of Poles: 4
    • Distance Between Phases: Standard
    • Operating Mode: Front operated
    • Fourth Pole Position: Right Side
    • Fourth Pole Type: Switched - Simultaneous Function
    • Mounting Type: Base mounting
  9. GAE Change Over Switch
    Mulai

    Rp1.399.900

    GAE Change Over Switch
    Deskripsi:
    Change-over switches manually operated suitable for breaking and change-over of two low voltage electrical circuits.GeneralitiesChange-over switches manually operated suitable for breaking and change-over of two low voltage electrical circuits.They are made by two standard switches of SD2 63A to 125A 4 poles series (see relative section for technical characteristic ) mechanically interlocked.Rotary front operation by means of:External double insulated door-interlock handle in I and II position, IP65 degree of protection, padlockable with up to three padlocks in O position in O position.Direct handle standard.
    atribut:
    • Poles: 4P
  10. Schneider Electromagnetic Contactor IEC (Kontaktor Magnet)
    Mulai

    Rp1.599.900

    Schneider Electromagnetic Contactor IEC (Kontaktor Magnet)
    Deskripsi:
    These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.
    atribut:
    • UNSPSC: 39121529
    • Contactor Style: IEC
    • Frequency (Hz): 50/60
    • IP Rating: IP20
    • Includes Auxiliary Contacts: Yes
    • Integrated Surge Suppression: No
    • Max. Voltage Rating (V): 690 (AC)
    • Wire Termination Type: Screw Clamp
  11. ABB Electromagnetic Contactor NF Relays (Relay Kontaktor)
    Mulai

    Rp889.900

    ABB Electromagnetic Contactor NF Relays (Relay Kontaktor)
    Deskripsi:
    NF22E-11 24-60V50/60HZ 20-60VDC Contactor RelayNF contactor relays are used for switching auxiliary and control circuits. NF contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. NF contactor relays can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. NF contactor relays have built-in surge protection and do not require additional surge suppressors. - Poles: 4-pole contactor relays (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1 and including the "Mechanically Linked" symbol on the contactor relay side) - Control Circuit: AC or DC operated - Accessories: a wide range of Accessories is available. Note: NF..E-11 not suitable for a direct control by PLC-output. NF..E-11 type available in some countries: please consult your ABB representative.
    atribut:
    • Connecting Capacity Control Circuit (mm²): Flexible with Ferrule 1/2x 0.75-2.5, Flexible with Insulated Ferrule 1x 0.75-2.5, Flexible with Insulated Ferrule 2x 0.75-1.5, Rigid 1/2x 1-2.5
    • Connecting Capacity Auxiliary Circuit (mm²): Flexible with Ferrule 1/2x0.75-2.5, Flexible with Insulated Ferrule 2x0.75-1.5, Flexible with Insulated Ferrule 1x0.75-2.5, Rigid 1/2x1-2.5
    • Conventional Free-air Thermal Current (A): acc. to IEC 60947-5-1, q = 40°C 16
    • Degree of Protection: acc. to IEC 60529, IEC 60947-1, EN 60529 Auxiliary Terminals IP20, acc. to IEC 60529, IEC 60947-1, EN 60529 Coil Terminals IP20
    • Maximum Electrical Switching Frequency (cycles/hour): (AC-15) 1200, (DC-13) 900
    • Maximum Mechanical Switching Frequency (cycle/hour): 6000
    • Mounting by Screws (not supplied): 2xM4 screws placed diagonally
    • Mounting on DIN Rail (mm): TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715, TH35-15 (35x15 Mounting Rail) acc. to IEC 60715
    • Operate Time (ms): Between Coil De-energization and NC Contact Closing: 13-98, Between Coil De-energization and NO Contact Opening: 11-95, Between Coil Energization and NC Contact Opening: 38-90, Between Coil Energization and NO Contact Closing: 40-95
    • Product Height (mm): 86
    • Product Width (mm): 45
    • Rated Frequency (Hz): Auxiliary Circuit 50 / 60
    • Rated Impulse with Stand Voltage (kV): 6
    • Rated Insulation Voltage (V) : acc. to IEC 60947-5-1 andDE 0110 (Gr. C) 690, acc. to UL/CSA 600
    • Rated Operational Current AC-15 (A): (500V) 2, (690V) 2, (24/127V) 6, (220/240V) 4, (400/440V) 3
    • Rated Operational Current DC-13 (A): (24V) 6/144W, (48V) 2.8/134W, (72V) 1/72W, (110V) 0.55/60W, (125V) 0.55/69W, (220V) 0.27/60W, (250V) 0.27/68W, (400V) 0.15/60W, (500V) 0.13/65W, (600V) 0.1/60W
  12. Schneider Electric IEC Contactor
    Mulai

    Rp13.999.900

    Schneider Electric IEC Contactor
    Deskripsi:
    These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.
    atribut:
    • UNSPSC: 39121529
    • Auxiliary Contacts Included: 1NO/1NC
    • Coil Voltage (VAC): 120
    • Contactor Style: IEC
    • Frequency (Hz): 50/60
    • Horsepower @ Single Phase - 240V AC (hp): 3
    • Horsepower @ Three Phase - 208V AC (hp): 5
    • IP Rating: IP20
    • Includes Auxiliary Contacts: Yes
    • Integrated Surge Suppression: No
    • Main Power Pole Contact Form: 3NO
    • Max. Voltage Rating (V): 690 (AC)
    • Maximum Operating Temperature (°F): 140
    • Mechanical Operating Durability: 15000000
    • Minimum Operating Temperature (°F): -40
    • Nominal Coil Voltage @ 60Hz (V): 120 (AC)
    • Number of Poles: 3
    • Overall Width (inch): 3.54
    • Reversing Capability: Reversing
    • Standards: BV; CCC; CSA; CSA C22.2 No 14; DNV; EN 60947-4-1; EN 60947-5-1; GL; GOST; IEC 60335-1; IEC 60947-4-1; IEC 60947-5-1; LROS; RINA; UKCA; UL 508; UL Listed
    • Wire Termination Type: Screw Clamp
  13. ABB Electromagnetic Contactor AX Series (Kontaktor Magnet)
    Mulai

    Rp199.900

  14. Fort Switch Change Over (Saklar Pemindah/COS)
    Mulai

    Rp1.199.900

  15. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  16. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  17. Schneider Electric Leona
    Mulai

    Rp13.900

    Schneider Electric Leona
    Deskripsi:
    - Frame modul terbuat dari logam, menjamin kualitas, kekuatan, dan tahan lama.- Cakar terlindungi, menjamin kekuatan dari daya cengkram pada inbowdoost,sehingga bertahan lebih lama.- Modul terbuat dari polycarbonate berkualitas. Lebih aman karena lebih tahan panas.
  18. Chint Automatic Transfer Switch NXZB Series (ATS)
    Mulai

    Rp3.899.900

    Chint Automatic Transfer Switch NXZB Series (ATS)
    atribut:
    • Poles: 4P
    • ATS Frame: NXZB-63
    • Rated Current (A): 63
    • Breaking Capacity (kA): 10
    • Rated Operational Voltage (V): 400
    • Certifications: CCC, CE, KEMA
    • Compliant Standards: IEC 60947-1; IEC 60947-2; IEC 60947-6-1
    • Utilization Category: AC-33iB
Daftar Harga contactor electric Terbaru October 2026
ABB Installation ContactorRp289.900
Schneider Electric NEMA ContactorRp7.999.900
ABB Switch Motorized Change Over (Saklar)Rp6.099.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)Rp139.900
Socomec Switch Change Over 4X (Saklar Pemindah/COS)Rp6.199.900
ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)Rp679.900
Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)Rp199.900
ABB Switch Manual Change Over (Saklar)Rp999.900
GAE Change Over SwitchRp1.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)